R410A S/S H/P 14 SEER2 1.5T
R410A S/S H/P 14 SEER2 1.5T
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- All models feature 3/8" liquid line
- SEER2, or seasonal energy efficiency ratio 2, measures how efficiently a unit can cool your home in the summer
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Protect your A4HP4 with available base limited, registered limited, and optional extended warranties
Specifications
- AMP:
- 0.54, 12, 56, 9
- Application:
- Residential
- BTU:
- 18000
- CFM:
- 2170 ft3/min
- Coil Type:
- Aluminum Fin
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 75 dB
- Depth:
- 25-5/8 in
- Factory Std. Refrigerant Charge:
- 97 oz
- Height:
- 28-5/8 in
- Horsepower:
- 1/12 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 18
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER2:
- 14.3
- SEER2 Range:
- 14.3 - 15.1
- Sound Blanket:
- No
- Stages:
- Single
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 1.5 Tons
- UL Listed:
- Yes
- Volts:
- 208/230V
- Width:
- 25-5/8 in