5 in. Gas Vent Firestop Aluminum
5 in. Gas Vent Firestop Aluminum
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 516-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Supports type B gas vent starting at the appliance level and includes a support bracket
- The support bracket and firestop are also available separately
- Supports up to 20' of vent pipe
Specifications
- Diameter - Inside 1:
- 5
- Material:
- Steel
- UL Listed:
- Yes
- UPC:
- 095029312227