8 x 8 in. 3-Way Side Wall Register in White
8 x 8 in. 3-Way Side Wall Register in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- 12", 18", 24", 36", and 48" lengths
- Stainless steel inner liners
- Easy to install and disassemble screw-joint assembly
- Bright White finish standard
Documents
Specifications
- Color Finish Name:
- White
- Type:
- A813998
- UPC:
- 095029316928