This product requires certification to purchase.

1/2 in. Overlay Double Demountable Hinge (Pair) in Oil Rubbed Bronze

Amerock

1/2 in. Overlay Double Demountable Hinge (Pair) in Oil Rubbed Bronze

  • Fast #
  • Part #ABPR8704ORB
  • Item #7793458
  • Manufacturer Part #BPR8704ORB
5 out of 5 Customer Rating
Brand image
Amerock

1/2 in. Overlay Double Demountable Hinge (Pair) in Oil Rubbed Bronze

  • Fast #
  • Part #ABPR8704ORB
  • Item #7793458
  • Manufacturer Part #BPR8704ORB
5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in VA
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in VA

Product Details

Product Details

  • 1/2 in (13 mm) Overlay Hinge
  • Finished in Oil Rubbed Bronze
  • 2 Pack
  • Mounting hardware not included
  • Uncompromised quality at an unbeatable price
  • Requires Certification

Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Length:
2-1/4
Package Quantity:
Pack of 2
UPC:
026634226456
Width:
1-1/2