1/2 in. Single Demountable Partial Wrap Overlay Hinge (Pair) in Nickel
1/2 in. Single Demountable Partial Wrap Overlay Hinge (Pair) in Nickel
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 100.00-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Slotted holes on cabinet hinge frame wing for easy adjustment
- Heavy duty steel construction with a decorative Nickel finish
- Dual-spring mechanism for quiet, consistent self-closing power
- Includes 2 total hinges and necessary mounting hardware
- Complete with limited lifetime warranty against defect in material and craftsmanship
- All necessary mounting hardware is included
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Nickel
- Depth:
- 1-3/8 in
- Height:
- 1-3/8 in
- Length:
- 2-1/4 in
- Package Quantity:
- Pack of 2
- UPC:
- 026634316454
- Width:
- 1-1/2 in