This product requires certification to purchase.

1-1/4 in. Soft Close Overlay Face Frame Concealed Hinge (Pair) in Nickel

Amerock

1-1/4 in. Soft Close Overlay Face Frame Concealed Hinge (Pair) in Nickel

  • Fast #
  • Part #ABP9236SCFF
  • Item #11461367
  • Manufacturer Part #BP9236SCFF
5 out of 5 Customer Rating
Brand image
Amerock

1-1/4 in. Soft Close Overlay Face Frame Concealed Hinge (Pair) in Nickel

  • Fast #
  • Part #ABP9236SCFF
  • Item #11461367
  • Manufacturer Part #BP9236SCFF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 150
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes all needed hardware for 1-1/4 inch overlay face frame cabinet installation
  • Heavy duty steel construction for superior durability
  • Soft close functionality ensures gentle and secure cabinet door closure
  • Easily adjust cabinet door height, depth and side-to-side alignment with convenient 3-way screw adjustment
  • Features convenient clip-on installation for easier install and quick cabinet door release
  • Features 105-degree opening angle
  • Requires Certification

Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Nickel
Depth:
1/16 in
Height:
2-7/8 in
Length:
2-7/8 in
Package Quantity:
Pack of 2
UPC:
026634333277
Width:
2-1/4 in