1-15/16 in. Bar Pull in Golden Champagne
1-15/16 in. Bar Pull in Golden Champagne
Package Quantity Info:
Each: 1 Inner Pack: 10-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- 1-15/16 in (49 mm) Length Knob
- Finished in Golden Champagne
- Intricate solid metal construction for lifelong beauty and durability
- Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Golden Champagne
- Depth:
- 1-3/8
- Diameter - Base:
- 3/8
- Hardware Type:
- Bar Pull
- Height:
- 1-3/8
- Length:
- 1-15/16
- Material:
- Carbon Steel
- Package Quantity:
- Pack of 1
- Shape:
- Bar
- Style:
- Contemporary
- UPC:
- 026634220003
- Width:
- 1/2