This product requires certification to purchase.

1-3/4 in. Edge Pull in Champagne Bronze

Amerock

1-3/4 in. Edge Pull in Champagne Bronze

  • Fast #
  • Part #ABP37200CZ
  • Item #10113704
  • Manufacturer Part #BP37200CZ
5 out of 5 Customer Rating
Brand image
Amerock

1-3/4 in. Edge Pull in Champagne Bronze

  • Fast #
  • Part #ABP37200CZ
  • Item #10113704
  • Manufacturer Part #BP37200CZ
5 out of 5 Customer Rating

X Points

Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 200
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Constructed of zinc for durability and dependability
  • All necessary mounting hardware is included
  • Covered under a manufacturer limited lifetime warranty
  • Includes a single (1) pull
  • Requires Certification
Dimensions & Measurements
Center to Center
1 in
Depth
1-5/8 in
Length
1-3/4 in
Width
11/16 in
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
Champagne Bronze
Hardware Type
Edge Pull
Material
Zinc
Style
Contemporary
Warranty & Product Information
UPC
026634322127