This product requires certification to purchase.

1-5/16 in. Bar Pull in Polished Nickel (Pack of 10)

Amerock

1-5/16 in. Bar Pull in Polished Nickel (Pack of 10)

  • Fast #
  • Part #A10BX19009PN
  • Item #7928472
  • Manufacturer Part #10BX19009PN
3.6 out of 5 Customer Rating
Brand image
Amerock

1-5/16 in. Bar Pull in Polished Nickel (Pack of 10)

  • Fast #
  • Part #A10BX19009PN
  • Item #7928472
  • Manufacturer Part #10BX19009PN
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 1-15/16 in (49 mm) Length Knob
  • Finished in Polished Nickel
  • 10 Pack
  • Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification
Dimensions & Measurements
Depth
1-3/8 in
Diameter - Base
3/8 in
Height
1-3/8 in
Length
1-15/16 in
Package Quantity
Pack of 10
Width
1/2 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Hardware Type
Bar Pull
Material
Carbon Steel
Shape
Bar
Style
Contemporary
Warranty & Product Information
UPC
026634234079