This product requires certification to purchase.

12-5/8 in. Center-to-Center Bar Pull in Polished Chrome

Amerock

12-5/8 in. Center-to-Center Bar Pull in Polished Chrome

  • Fast #
  • Part #ABP1901426
  • Item #9630900
  • Manufacturer Part #BP1901426
3.4 out of 5 Customer Rating
Brand image
Amerock

12-5/8 in. Center-to-Center Bar Pull in Polished Chrome

  • Fast #
  • Part #ABP1901426
  • Item #9630900
  • Manufacturer Part #BP1901426
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed of carbon steel for durability and dependability
  • All necessary mounting hardware is included
  • Covered under a manufacturer limited lifetime warranty
  • Includes a single (1) pull
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
  • Requires Certification
Dimensions & Measurements
Center to Center
12-5/8 in
Depth
1-3/8 in
Diameter - Base
3/8 in
Height
1-3/8 in
Length
15-3/4 in
Package Quantity
Pack of 1
Width
1/2 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Hardware Type
Bar Pull
Material
Carbon Steel
Shape
Bar
Style
Contemporary
Warranty & Product Information
UPC
026634314269