12-5/8 in. Center-to-Center Bar Pull in Stainless Steel
12-5/8 in. Center-to-Center Bar Pull in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 10-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- 12-5/8 in (320 mm) Center-to-Center Pull
- Finished in Stainless Steel
- Intricate solid metal construction for lifelong beauty and durability
- Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Center to Center:
- 12-5/8
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 1-3/8
- Diameter - Base:
- 3/8
- Hardware Type:
- Bar Pull
- Height:
- 1-3/8
- Length:
- 15-3/4
- Material:
- Stainless Steel
- Package Quantity:
- Pack of 1
- Shape:
- Bar
- Style:
- Contemporary
- UPC:
- 026634092617
- Width:
- 1/2