This product requires certification to purchase.

12 in. Center-to-Center Appliance Pull in Stainless Steel

Amerock

12 in. Center-to-Center Appliance Pull in Stainless Steel

  • Fast #
  • Part #ABP54008SS
  • Item #7257677
  • Manufacturer Part #BP54008SS
5 out of 5 Customer Rating
Brand image
Amerock

12 in. Center-to-Center Appliance Pull in Stainless Steel

  • Fast #
  • Part #ABP54008SS
  • Item #7257677
  • Manufacturer Part #BP54008SS
5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 12 in (305 mm) Center-to-Center Appliance Pull
  • Finished in Stainless Steel
  • Intricate solid metal construction for lifelong beauty and durability
  • Includes mounting hardware: #10-24 x 3/4 in., #10-24 x 1 in., #10-24 x 1-1/4 in., #10-24 x 1-1/2 in. and #10-24 x 1-3/4 in. Phillips Head Screw
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Center to Center:
12 in
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
2 in
Diameter - Base:
5/8 in
Hardware Type:
Appliance Pull
Height:
2 in
Length:
14-5/8 in
Material:
Stainless Steel
Package Quantity:
Pack of 1
Shape:
Bar
Style:
Contemporary
UPC:
026634154452
Width:
3/4 in