This product requires certification to purchase.

12 in. Center-to-Center Appliance Pull in Sterling Nickel

Amerock

12 in. Center-to-Center Appliance Pull in Sterling Nickel

  • Fast #
  • Part #ABP54008CSG9
  • Item #7752335
  • Manufacturer Part #BP54008CSG9
5 out of 5 Customer Rating
Brand image
Amerock

12 in. Center-to-Center Appliance Pull in Sterling Nickel

  • Fast #
  • Part #ABP54008CSG9
  • Item #7752335
  • Manufacturer Part #BP54008CSG9
5 out of 5 Customer Rating

X Points

Color Finish Name: Sterling Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 12 in (305 mm) Center-to-Center Appliance Pull
  • Finished in Sterling Nickel
  • Intricate solid metal construction for lifelong beauty and durability
  • Includes mounting hardware: #10-24 x 3/4 in., #10-24 x 1 in., #10-24 x 1-1/4 in., #10-24 x 1-1/2 in. and #10-24 x 1-3/4 in. Phillips Head Screw
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification
Dimensions & Measurements
Center to Center
12 in
Depth
2 in
Diameter - Base
5/8 in
Height
2 in
Length
14-5/8 in
Package Quantity
Pack of 1
Width
3/4 in
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Sterling Nickel
Hardware Type
Appliance Pull
Material
Carbon Steel
Shape
Bar
Style
Contemporary
Warranty & Product Information
UPC
026634219878