This product requires certification to purchase.

18 in. Center-to-Center Appliance Pull in Stainless Steel

Amerock

18 in. Center-to-Center Appliance Pull in Stainless Steel

  • Fast #
  • Part #ABP54025SS
  • Item #7752028
  • Manufacturer Part #BP54025SS
4.8 out of 5 Customer Rating
Brand image
Amerock

18 in. Center-to-Center Appliance Pull in Stainless Steel

  • Fast #
  • Part #ABP54025SS
  • Item #7752028
  • Manufacturer Part #BP54025SS
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 18 in (457 mm) Center-to-Center Appliance Pull
  • Finished in Stainless Steel
  • Intricate solid metal construction for lifelong beauty and durability
  • Includes mounting hardware: #10-24 x 3/4 in., #10-24 x 1 in., #10-24 x 1-1/4 in., #10-24 x 1-1/2 in. and #10-24 x 1-3/4 in. Phillips Head Screw
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Center to Center:
18 in
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
2 in
Diameter - Base:
5/8 in
Hardware Type:
Appliance Pull
Height:
2 in
Length:
20-5/8 in
Material:
Stainless Steel
Package Quantity:
Pack of 1
Shape:
Bar
Style:
Contemporary
UPC:
026634178533
Width:
3/4 in