This product requires certification to purchase.

2-5/16 in. Magnetic Catch in Aluminum

Amerock

2-5/16 in. Magnetic Catch in Aluminum

  • Fast #
  • Part #ABP145
  • Item #7753251
  • Manufacturer Part #BP145
3.7 out of 5 Customer Rating
Brand image
Amerock

2-5/16 in. Magnetic Catch in Aluminum

  • Fast #
  • Part #ABP145
  • Item #7753251
  • Manufacturer Part #BP145
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Magnetic Catch
  • Finished in Aluminum
  • Durable Steel Construction
  • Includes mounting hardware: (Size(s):#6 Truss Head Screw x 1/2in; #5 Flat Head Screw x 1/2in)
  • Uncompromised quality at an unbeatable price
  • Requires Certification

Documents


Specifications

Color Finish Category:
Greys
Color Finish Name:
Aluminum
Hardware Type:
Catch
Length:
2-5/16 in
Material:
Steel
Package Quantity:
Pack of 1
UPC:
026634223813
Width:
1-1/16 in