This product requires certification to purchase.

2 in. Magnetic Catch in Tan

Amerock

2 in. Magnetic Catch in Tan

  • Fast #
  • Part #ABP3473PT
  • Item #7752449
  • Manufacturer Part #BP3473PT
5 out of 5 Customer Rating
Brand image
Amerock

2 in. Magnetic Catch in Tan

  • Fast #
  • Part #ABP3473PT
  • Item #7752449
  • Manufacturer Part #BP3473PT
5 out of 5 Customer Rating

X Points

Color Finish Name: Tan Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 5-11 lbs. Pull Force
  • Finished in Tan
  • Strike Dimensions: 1 in. L x 3/4 in. W
  • Includes mounting hardware: #6 Truss Head Screw x 1/2in; #5 Flat Head Screw x 1/2in
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Color Finish Category:
Neutrals
Color Finish Name:
Tan
Depth:
1/2 in
Hardware Type:
Catch
Height:
1/2 in
Length:
2 in
Material:
Plastic
Package Quantity:
Pack of 1
UPC:
026634107854
Width:
1-1/8 in