This product requires certification to purchase.

2 in. Roller Catch in Zinc

You last purchased this on
 
Amerock

2 in. Roller Catch in Zinc

  • Fast #
  • Part #ABP97452G
  • Item #7752522
  • Manufacturer Part #BP97452G
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Amerock

2 in. Roller Catch in Zinc

  • Fast #
  • Part #ABP97452G
  • Item #7752522
  • Manufacturer Part #BP97452G
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Zinc Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 5-6 lbs. Pull Force
  • Finished in Zinc
  • Strike Dimensions: 1-3/4 in. L x 1/8 in. W x 13/16 in. H
  • Includes mounting hardware: #6 Truss Head Screw x 5/8in; #15 x 1/2in Nail
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Color Finish Category:
Greys
Color Finish Name:
Zinc
Depth:
7/8 in
Hardware Type:
Catch
Height:
7/8 in
Length:
2 in
Material:
Steel
Package Quantity:
Pack of 1
Style:
N/A
Width:
1-3/4 in