This product requires certification to purchase.

3/8 in. Non Self Close Face Mount Inset Hinge (5 Pairs) in Satin Nickel

Amerock

3/8 in. Non Self Close Face Mount Inset Hinge (5 Pairs) in Satin Nickel

  • Fast #
  • Part #A1887597
  • Item #9322429
  • Manufacturer Part #1887597
4.8 out of 5 Customer Rating
Brand image
Amerock

3/8 in. Non Self Close Face Mount Inset Hinge (5 Pairs) in Satin Nickel

  • Fast #
  • Part #A1887597
  • Item #9322429
  • Manufacturer Part #1887597
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 16
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Perfect for 3/8 inch inset cabinet doors
  • Heavy duty steel construction with a decorative Satin Nickel finish
  • Non-self closing action allows cabinet door to stay open in your desired position
  • Includes 10 total hinges and necessary mounting hardware
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Pair with Amerock cabinet knobs and drawer pulls in matching finishes to complete your custom look
  • Requires Certification

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
11/16 in
Height:
11/16 in
Length:
2-3/4 in
Package Quantity:
Pack of 10
UPC:
026634221307
Width:
2 in