This product requires certification to purchase.

3/8 in. Non Self Close Offset Face Mount Hinge (Pair) in Colonial Black

Amerock

3/8 in. Non Self Close Offset Face Mount Hinge (Pair) in Colonial Black

  • Fast #
  • Part #ABPR3406CB
  • Item #7793445
  • Manufacturer Part #BPR3406CB
3.6 out of 5 Customer Rating
Brand image
Amerock

3/8 in. Non Self Close Offset Face Mount Hinge (Pair) in Colonial Black

  • Fast #
  • Part #ABPR3406CB
  • Item #7793445
  • Manufacturer Part #BPR3406CB
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Colonial Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 3/8 in (10 mm) Offset Hinge
  • Finished in Colonial Black
  • 2 Pack
  • Includes mounting hardware: (Size(s):#6 PY.H. x 5/8in)
  • Uncompromised quality at an unbeatable price
  • Requires Certification
Dimensions & Measurements
Depth
3/8 in
Height
3/8 in
Length
3-1/2 in
Package Quantity
Pack of 2
Width
1-5/8 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Colonial Black
Warranty & Product Information
UPC
026634235762