This product requires certification to purchase.

3/8 in. Self Close Face Mount Inset Hinge (5 Pairs) in Satin Nickel

Amerock

3/8 in. Self Close Face Mount Inset Hinge (5 Pairs) in Satin Nickel

  • Fast #
  • Part #A10PKR3428G10
  • Item #7793453
  • Manufacturer Part #10PKR3428G10
5 out of 5 Customer Rating
Brand image
Amerock

3/8 in. Self Close Face Mount Inset Hinge (5 Pairs) in Satin Nickel

  • Fast #
  • Part #A10PKR3428G10
  • Item #7793453
  • Manufacturer Part #10PKR3428G10
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 3/8 in (10 mm) Inset Hinge
  • Finished in Satin Nickel
  • 10 Pack
  • Includes mounting hardware: (Size(s):#6 Oval Head Screw x 5/8in)
  • Uncompromised quality at an unbeatable price
  • Requires Certification

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Length:
2-3/4 in
Package Quantity:
Pack of 10
UPC:
026634221420
Width:
2 in