This product requires certification to purchase.

3/8 in. Self Close Face Mount Inset Hinge (Pair) in Oil Rubbed Bronze

Amerock

3/8 in. Self Close Face Mount Inset Hinge (Pair) in Oil Rubbed Bronze

  • Fast #
  • Part #ABPR3428ORB
  • Item #7793262
  • Manufacturer Part #BPR3428ORB
3.3 out of 5 Customer Rating
Brand image
Amerock

3/8 in. Self Close Face Mount Inset Hinge (Pair) in Oil Rubbed Bronze

  • Fast #
  • Part #ABPR3428ORB
  • Item #7793262
  • Manufacturer Part #BPR3428ORB
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 3/8 in (10 mm) Inset Hinge
  • Finished in Oil Rubbed Bronze
  • 2 Pack
  • Includes mounting hardware: (Size(s):#6 Oval Head Screw x 5/8in)
  • Uncompromised quality at an unbeatable price
  • Requires Certification
Dimensions & Measurements
Length
2-3/4 in
Package Quantity
Pack of 2
Width
2 in
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
Oil Rubbed Bronze
Warranty & Product Information
UPC
026634226159