3-3/4 in. Center-to-Center Bar Pull in Gunmetal
3-3/4 in. Center-to-Center Bar Pull in Gunmetal
Product Details
Product Details
- 3-3/4 in (96 mm) Center-to-Center Pull
- Finished in Gunmetal
- Intricate solid metal construction for lifelong beauty and durability
- Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Center to Center:
- 3-3/4 in
- Color Finish Category:
- Greys
- Color Finish Name:
- Gunmetal
- Depth:
- 1-3/8 in
- Diameter - Base:
- 3/8 in
- Hardware Type:
- Bar Pull
- Height:
- 1-3/8 in
- Length:
- 6-1/8 in
- Material:
- Carbon Steel
- Package Quantity:
- Pack of 1
- Shape:
- Bar
- Style:
- Contemporary
- UPC:
- 026634214781
- Width:
- 1/2 in