This product requires certification to purchase.

3-3/4 in. Center-to-Center Drawer Pull in Polished Chrome

Amerock

3-3/4 in. Center-to-Center Drawer Pull in Polished Chrome

  • Fast #
  • Part #ABP2117226
  • Item #10113865
  • Manufacturer Part #BP2117226
5 out of 5 Customer Rating
Brand image
Amerock

3-3/4 in. Center-to-Center Drawer Pull in Polished Chrome

  • Fast #
  • Part #ABP2117226
  • Item #10113865
  • Manufacturer Part #BP2117226
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed of aluminum for durability and dependability
  • All necessary mounting hardware is included
  • Covered under a manufacturer limited lifetime warranty
  • Includes a single (1) pull
  • Requires Certification
Dimensions & Measurements
Center to Center
3-3/4 in
Depth
1 in
Length
5-5/16 in
Width
1/2 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Hardware Type
Drawer Pull
Material
Aluminum
Style
Transitional
Warranty & Product Information
UPC
026634319493