3-3/4 in. Center-to-Center Edge Pull in Champagne Bronze
3-3/4 in. Center-to-Center Edge Pull in Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 500.00-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Center to Center:
- 3-3/4 in
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 1-5/8 in
- Diameter - Base:
- 4-1/2 in
- Hardware Type:
- Edge Pull
- Height:
- 1-5/8 in
- Length:
- 4-9/16 in
- Material:
- Aluminum
- Package Quantity:
- Pack of 1
- Shape:
- Cup
- Style:
- Contemporary
- UPC:
- 026634316706
- Width:
- 1 in