This product requires certification to purchase.

3 and 3-3/4 in. Center-to-Center Cup Pull in Brushed Oil Rubbed Bronze

Amerock

3 and 3-3/4 in. Center-to-Center Cup Pull in Brushed Oil Rubbed Bronze

  • Fast #
  • Part #ABP37180ORB
  • Item #10113681
  • Manufacturer Part #BP37180ORB
3.6 out of 5 Customer Rating
Brand image
Amerock

3 and 3-3/4 in. Center-to-Center Cup Pull in Brushed Oil Rubbed Bronze

  • Fast #
  • Part #ABP37180ORB
  • Item #10113681
  • Manufacturer Part #BP37180ORB
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed of zinc for durability and dependability
  • All necessary mounting hardware is included
  • Covered under a manufacturer limited lifetime warranty
  • Includes a single (1) pull
  • Requires Certification
Dimensions & Measurements
Center to Center
3-3/4 in
Depth
1 in
Length
5-1/16 in
Width
1-1/16 in
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
Brushed Oil Rubbed Bronze
Hardware Type
Cup Pull
Material
Zinc
Style
Transitional
Warranty & Product Information
Type
MCPCUP3300ORB
UPC
026634321731