This product requires certification to purchase.

3 in. Center-to-Center Cup Pull in Oil Rubbed Bronze

Miseno

3 in. Center-to-Center Cup Pull in Oil Rubbed Bronze

  • Fast #
  • Part #ABP53010ORB
  • Item #7257167
  • Manufacturer Part #BP53010ORB
5 out of 5 Customer Rating
Brand image
Miseno

3 in. Center-to-Center Cup Pull in Oil Rubbed Bronze

  • Fast #
  • Part #ABP53010ORB
  • Item #7257167
  • Manufacturer Part #BP53010ORB
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • Constructed of zinc for durability and dependability
  • All necessary mounting hardware is included
  • Covered under a manufacturer limited lifetime warranty
  • Includes a single (1) pull
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Center to Center:
3
Color Finish Category:
Bronze Tones
Color Finish Name:
Brushed Oil Rubbed Bronze
Depth:
1
Diameter - Base:
3-7/16
Hardware Type:
Cup Pull
Height:
1
Length:
3-7/16
Material:
Zinc
Package Quantity:
Pack of 1
Shape:
Cup
Style:
Traditional
UPC:
026634224810
Width:
1-5/8