This product requires certification to purchase.

3 in. Center-to-Center Cabinet Pull in Stainless Steel

Amerock

3 in. Center-to-Center Cabinet Pull in Stainless Steel

  • Fast #
  • Part #ABP19001SS
  • Item #7257091
  • Manufacturer Part #BP19001SS
4.8 out of 5 Customer Rating
Brand image
Amerock

3 in. Center-to-Center Cabinet Pull in Stainless Steel

  • Fast #
  • Part #ABP19001SS
  • Item #7257091
  • Manufacturer Part #BP19001SS
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 3 in (76 mm) Center-to-Center Pull
  • Finished in Stainless Steel
  • Intricately crafted with precise detail for lifelong beauty and durability
  • Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Center to Center:
3 in
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
1-3/16 in
Diameter - Base:
1/2 in
Hardware Type:
Cabinet Pull
Height:
1-3/16 in
Length:
3-11/16 in
Material:
Stainless Steel
Package Quantity:
Pack of 1
Shape:
Arch
Style:
Contemporary
UPC:
026634121041
Width:
3/8 in