3 in. Center-to-Center Cup Pull in Champagne Bronze
3 in. Center-to-Center Cup Pull in Champagne Bronze
Package Quantity Info:
Each: 1 Inner Pack: 10-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Constructed of high quality materials for durability and dependability
- Screws included for simple, out-of-the-box installation
- Includes a single (1) pull
- Traditional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- Coordinates seamlessly with finishes from popular plumbing and lighting brands
- Complete with limited lifetime warranty against defect in material and craftsmanship
- Mix and match with coordinating Amerock cabinet knobs and drawer pulls in matching or complementary finishes to create a unique custom look
Specifications
- Center to Center:
- 3 in
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 1 in
- Diameter - Base:
- 3-7/16 in
- Hardware Type:
- Cup Pull
- Height:
- 1 in
- Length:
- 3-7/16 in
- Package Quantity:
- Pack of 1
- Shape:
- Cup
- Style:
- Traditional
- UPC:
- 026634321700
- Width:
- 1-5/8 in