This product requires certification to purchase.

3 in. Center-to-Center Cup Pull in Polished Chrome (Pack of 10)

Amerock

3 in. Center-to-Center Cup Pull in Polished Chrome (Pack of 10)

  • Fast #
  • Part #A10BX5301026
  • Item #7793327
  • Manufacturer Part #10BX5301026
5 out of 5 Customer Rating
Brand image
Amerock

3 in. Center-to-Center Cup Pull in Polished Chrome (Pack of 10)

  • Fast #
  • Part #A10BX5301026
  • Item #7793327
  • Manufacturer Part #10BX5301026
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 8 Case: 8
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 3 in (76 mm) Center-to-Center Cup Pull
  • Finished in Polished Chrome
  • 10 Pack
  • Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Center to Center:
3 in
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
1 in
Diameter - Base:
3-7/16 in
Hardware Type:
Cup Pull
Height:
1 in
Length:
3-7/16 in
Material:
Zinc
Package Quantity:
Pack of 10
Shape:
Cup
Style:
Traditional
UPC:
026634242142
Width:
1-5/8 in