This product requires certification to purchase.

3 in. Center-to-Center Edge Pull in Flat Black

Amerock

3 in. Center-to-Center Edge Pull in Flat Black

  • Fast #
  • Part #ABP36573FB
  • Item #8032171
  • Manufacturer Part #BP36573FB
4.9 out of 5 Customer Rating
Brand image
Amerock

3 in. Center-to-Center Edge Pull in Flat Black

  • Fast #
  • Part #ABP36573FB
  • Item #8032171
  • Manufacturer Part #BP36573FB
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Flat Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 3 in (76 mm) Center-to-Center Pull
  • Finished in Flat Black
  • Intricately crafted with precise detail for lifelong beauty and durability
  • Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification
Dimensions & Measurements
Center to Center
3 in
Depth
1-5/8 in
Diameter - Base
3-3/4 in
Height
1-5/8 in
Length
3-13/16 in
Package Quantity
Pack of 1
Width
1 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Flat Black
Hardware Type
Edge Pull
Material
Aluminum
Shape
Cup
Style
Contemporary
Warranty & Product Information
UPC
026634232204