This product requires certification to purchase.

3/8 in. Self Close Partial Wrap Inset Hinge (Pair) in Oil Rubbed Bronze

Amerock

3/8 in. Self Close Partial Wrap Inset Hinge (Pair) in Oil Rubbed Bronze

  • Fast #
  • Part #ABPR7565ORB
  • Item #7793434
  • Manufacturer Part #BPR7565ORB
4.4 out of 5 Customer Rating
Brand image
Amerock

3/8 in. Self Close Partial Wrap Inset Hinge (Pair) in Oil Rubbed Bronze

  • Fast #
  • Part #ABPR7565ORB
  • Item #7793434
  • Manufacturer Part #BPR7565ORB
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 3/8 in (10 mm) Inset Hinge
  • Finished in Oil Rubbed Bronze
  • 2 Pack
  • Includes mounting hardware: (Size(s):#6 Flat Head Screw x 5/8in; #6 Oval Head Screw x 1/2in)
  • Uncompromised quality at an unbeatable price
  • Requires Certification

Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Length:
2-1/4
Package Quantity:
Pack of 2
UPC:
026634226586
Width:
1-7/8