This product requires certification to purchase.

5-1/16 in. Center-to-Center Edge Pull in Champagne Bronze

Amerock

5-1/16 in. Center-to-Center Edge Pull in Champagne Bronze

  • Fast #
  • Part #ABP36575CZ
  • Item #10001576
  • Manufacturer Part #BP36575CZ
5 out of 5 Customer Rating
Brand image
Amerock

5-1/16 in. Center-to-Center Edge Pull in Champagne Bronze

  • Fast #
  • Part #ABP36575CZ
  • Item #10001576
  • Manufacturer Part #BP36575CZ
5 out of 5 Customer Rating

X Points

Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 40 Case: 400
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Center to Center
5-1/16 in
Depth
1-5/8 in
Diameter - Base
5-13/16 in
Height
1-5/8 in
Length
5-13/16 in
Package Quantity
Pack of 1
Width
1 in
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
Champagne Bronze
Hardware Type
Edge Pull
Material
Aluminum
Shape
Cup
Style
Contemporary
Warranty & Product Information
UPC
026634316713