5-1/16 in. Center-to-Center Pull in Stainless Steel
5-1/16 in. Center-to-Center Pull in Stainless Steel
Frequently Purchased Together
Product Details
Product Details
- 5-1/16 in (128 mm) Center-to-Center Pull
- Finished in Stainless Steel
- Intricately crafted with precise detail for lifelong beauty and durability
- Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Center to Center:
- 5-1/6 in
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 1-3/16 in
- Diameter - Base:
- 11/16 in
- Hardware Type:
- Pull
- Height:
- 1-3/16 in
- Length:
- 6 in
- Material:
- Stainless Steel
- Package Quantity:
- Pack of 1
- Shape:
- Arch
- Style:
- Contemporary
- Width:
- 3/8 in