7-9/16 in. Center-to-Center Bar Pull in Polished Chrome Black Bronze
7-9/16 in. Center-to-Center Bar Pull in Polished Chrome Black Bronze
Package Quantity Info:
Each: 1 Inner Pack: 10-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 7-9/16 in (192 mm) Center-to-Center Pull
- Finished in Black Bronze
- Intricately crafted with precise detail for lifelong beauty and durability
- Includes mounting hardware: #8-32 x 1 in. Truss Head Machine Screw
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Center to Center:
- 7-9/16 in
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Bronze
- Depth:
- 1-3/8 in
- Diameter - Base:
- 3/8 in
- Hardware Type:
- Bar Pull
- Height:
- 1-3/8 in
- Length:
- 9-15/16 in
- Material:
- Carbon Steel
- Package Quantity:
- Pack of 1
- Shape:
- Bar
- Style:
- Contemporary
- UPC:
- 026634240339
- Width:
- 1/2 in