This product requires certification to purchase.

1-5/16in. Cabinet Knob in Gold/Emerald Green (Pack of 2)

Amerock

Accents 1-5/16in. Cabinet Knob in Gold/Emerald Green (Pack of 2)

  • Fast #
  • Part #A2PK36973EMG
  • Item #10378189
  • Manufacturer Part #2PK36973EMG
4.2 out of 5 Customer Rating
Brand image
Amerock

Accents 1-5/16in. Cabinet Knob in Gold/Emerald Green (Pack of 2)

  • Fast #
  • Part #A2PK36973EMG
  • Item #10378189
  • Manufacturer Part #2PK36973EMG
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Gold, Emerald Green Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 180
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
  • High quality zinc/acrylic construction for lifelong durability
  • 2-Pack
  • Designer caliber replacement for existing furniture knobs
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Collection:
Accents
Color Finish Category:
Gold Tones
Color Finish Name:
Gold, Emerald Green
Depth:
15/16 in
Diameter - Base:
5/16 in
Hardware Type:
Cabinet Knob
Height:
15/16 in
Length:
1-5/16 in
Material:
Zinc, Acrylic
Package Quantity:
Pack of 2
Style:
Contemporary
UPC:
026634329188
Width:
1-5/16 in