2 in. Cabinet Knob in Gold/Pink (Pack of 2)
Accents 2 in. Cabinet Knob in Gold/Pink (Pack of 2)
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 180-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Contemporary style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- High quality zinc/acrylic construction for lifelong durability
- 2-Pack
- Designer caliber replacement for existing furniture knobs
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Collection:
- Accents
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Gold, Pink
- Depth:
- 7/8 in
- Diameter - Base:
- 5/16 in
- Hardware Type:
- Cabinet Knob
- Height:
- 7/8 in
- Length:
- 2 in
- Material:
- Zinc, Acrylic
- Package Quantity:
- Pack of 2
- Shape:
- Round
- Style:
- Contemporary
- UPC:
- 026634329126
- Width:
- 2 in