This product requires certification to purchase.

Double Prong Wall Hook in Matte Black

Amerock

Adare Double Prong Wall Hook in Matte Black

  • Fast #
  • Part #AH55465MB
  • Item #9969034
  • Manufacturer Part #H55465MB
4.7 out of 5 Customer Rating
Brand image
Amerock

Adare Double Prong Wall Hook in Matte Black

  • Fast #
  • Part #AH55465MB
  • Item #9969034
  • Manufacturer Part #H55465MB
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 80
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Traditional style adds a stunning upgrade to any entryway, mudroom, laundry room or bath
  • Perfect for hanging coats, bathrobes, towels, hats, purses or backpacks
  • Holds up to 25 lbs when properly installed
  • Includes mounting hardware, instructions and mounting template for easy installation
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Adare
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
3-5/16 in
Height:
3-5/16 in
Installation Type:
Wall Mount
Length:
5-1/2 in
Material:
Zinc
Mount Type:
Wall
Number of Hooks:
2
Projection:
3-5/16 in
UPC:
026634315204
Width:
11/16 in