This product requires certification to purchase.

Double Prong Wall Hook in Champagne Bronze

Amerock

Alder Double Prong Wall Hook in Champagne Bronze

  • Fast #
  • Part #AH37007CZ
  • Item #9968974
  • Manufacturer Part #H37007CZ
4.9 out of 5 Customer Rating
Brand image
Amerock

Alder Double Prong Wall Hook in Champagne Bronze

  • Fast #
  • Part #AH37007CZ
  • Item #9968974
  • Manufacturer Part #H37007CZ
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 40
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Port Huron, MI
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Transitional style adds a stunning upgrade to any entryway, mudroom, laundry room or bath
  • Perfect for hanging coats, bathrobes, towels, hats, purses or backpacks
  • Holds up to 25 lbs when properly installed
  • Includes mounting hardware, instructions and mounting template for easy installation
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Collection:
Alder
Color Finish Category:
Bronze Tones
Color Finish Name:
Champagne Bronze
Depth:
2-5/8 in
Height:
2-5/8 in
Length:
4-1/2 in
Material:
Zinc
Number of Hooks:
2
Projection:
2-5/8 in
UPC:
026634314696
Width:
11/16 in