This product requires certification to purchase.

Double Prong Wall Hook in Matte Black

Amerock

Alder Double Prong Wall Hook in Matte Black

  • Fast #
  • Part #AH37007MB
  • Item #9968978
  • Manufacturer Part #H37007MB
5 out of 5 Customer Rating
Brand image
Amerock

Alder Double Prong Wall Hook in Matte Black

  • Fast #
  • Part #AH37007MB
  • Item #9968978
  • Manufacturer Part #H37007MB
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 40
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Transitional style adds a stunning upgrade to any entryway, mudroom, laundry room or bath
  • Perfect for hanging coats, bathrobes, towels, hats, purses or backpacks
  • Holds up to 25 lbs when properly installed
  • Includes mounting hardware, instructions and mounting template for easy installation
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification
Dimensions & Measurements
Depth
2-5/8 in
Height
2-5/8 in
Length
4-1/2 in
Projection
2-5/8 in
Width
11/16 in
Characteristics & Features
Collection
Alder
Color Finish Category
Blacks
Color Finish Name
Matte Black
Installation Type
Wall Mount
Material
Zinc
Mount Type
Wall
Number of Hooks
2
Warranty & Product Information
UPC
026634314658