This product requires certification to purchase.

4-3/16 in. Center-to-Center Edge Pull in Satin Nickel

Amerock

Aloft 4-3/16 in. Center-to-Center Edge Pull in Satin Nickel

  • Fast #
  • Part #ABP36743G10
  • Item #8031338
  • Manufacturer Part #BP36743G10
5 out of 5 Customer Rating
Brand image
Amerock

Aloft 4-3/16 in. Center-to-Center Edge Pull in Satin Nickel

  • Fast #
  • Part #ABP36743G10
  • Item #8031338
  • Manufacturer Part #BP36743G10
5 out of 5 Customer Rating

X Points

Color Finish Name: Satin Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 30
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 4-3/16 in (106 mm) Center-to-Center Edge Pull
  • Finished in Satin Nickel
  • Amerock Exclusive Design
  • Includes mounting hardware: M4 x 1/2 in. Flat Head Wood Screw
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Center to Center:
4-3/16 in
Collection:
Aloft
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
1-9/16 in
Diameter - Base:
5-13/16 in
Hardware Type:
Edge Pull
Height:
1-9/16 in
Length:
5-13/16 in
Material:
Aluminum
Package Quantity:
Pack of 1
Shape:
Cup
Style:
Contemporary
UPC:
026634228122
Width:
11/16 in