4-3/16 in. Center-to-Center Edge Pull in Polished Chrome
Aloft 4-3/16 in. Center-to-Center Edge Pull in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 30-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Contemporary style adds an easy designer upgrade to any flat front cabinet door or cabinet drawer
- High quality aluminum construction for lifelong durability
- Mounting hardware included for quick and easy installation
- Coordinates seamlessly with finishes from popular plumbing and lighting brands
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Center to Center:
- 4-3/16 in
- Collection:
- Aloft
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-9/16 in
- Diameter - Base:
- 5-13/16 in
- Hardware Type:
- Edge Pull
- Height:
- 1-9/16 in
- Length:
- 5-13/16 in
- Material:
- Aluminum
- Package Quantity:
- Pack of 1
- Shape:
- Cup
- Style:
- Contemporary
- UPC:
- 026634228139
- Width:
- 11/16 in