This product requires certification to purchase.

Single Prong Wall Hook in Champagne Bronze

Amerock

Apex Single Prong Wall Hook in Champagne Bronze

  • Fast #
  • Part #AHBX37014CZ
  • Item #9969100
  • Manufacturer Part #HBX37014CZ
4.1 out of 5 Customer Rating
Brand image
Amerock

Apex Single Prong Wall Hook in Champagne Bronze

  • Fast #
  • Part #AHBX37014CZ
  • Item #9969100
  • Manufacturer Part #HBX37014CZ
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Champagne Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Contemporary style adds a stunning upgrade to any entryway, mudroom, laundry room or bath
  • Perfect for hanging coats, bathrobes, towels, hats, purses or backpacks
  • Holds up to 25 lbs when properly installed
  • Includes mounting hardware, instructions and mounting template for easy installation
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification

Specifications

Collection:
Apex
Color Finish Category:
Bronze Tones
Color Finish Name:
Champagne Bronze
Depth:
1-11/16
Height:
1-11/16
Length:
5-1/8
Material:
Zinc
Number of Hooks:
1
Projection:
1-11/16
UPC:
026634314634
Width:
1-5/16