This product requires certification to purchase.

Single Prong Wall Hook in Matte Black

Amerock

Apex Single Prong Wall Hook in Matte Black

  • Fast #
  • Part #AHBX37014MB
  • Item #9969104
  • Manufacturer Part #HBX37014MB
5 out of 5 Customer Rating
Brand image
Amerock

Apex Single Prong Wall Hook in Matte Black

  • Fast #
  • Part #AHBX37014MB
  • Item #9969104
  • Manufacturer Part #HBX37014MB
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Contemporary style adds a stunning upgrade to any entryway, mudroom, laundry room or bath
  • Perfect for hanging coats, bathrobes, towels, hats, purses or backpacks
  • Holds up to 25 lbs when properly installed
  • Includes mounting hardware, instructions and mounting template for easy installation
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification
Dimensions & Measurements
Depth
1-11/16 in
Height
1-11/16 in
Length
5-1/8 in
Projection
1-11/16 in
Width
1-5/16 in
Characteristics & Features
Collection
Apex
Color Finish Category
Blacks
Color Finish Name
Matte Black
Material
Zinc
Number of Hooks
1
Warranty & Product Information
UPC
026634314603