1-1/4 in. Square Cabinet Knob in Golden Champagne
Appoint 1-1/4 in. Square Cabinet Knob in Golden Champagne
Package Quantity Info:
Each: 1 Inner Pack: 50-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Traditional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- High quality zinc construction for lifelong durability
- Mounting hardware included for quick and easy installation
- Coordinates seamlessly with finishes from popular plumbing and lighting brands
- Complete with limited lifetime warranty against defect in material and craftsmanship
Specifications
- Collection:
- Appoint
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Golden Champagne
- Depth:
- 1
- Diameter - Base:
- 9/16
- Hardware Type:
- Cabinet Knob
- Height:
- 1
- Length:
- 1-1/4
- Material:
- Zinc
- Package Quantity:
- Pack of 1
- Shape:
- Square
- Style:
- Traditional
- UPC:
- 026634312623
- Width:
- 1-1/4