6-5/16 in. Center-to-Center Bar Pull in Matte Black
Appoint 6-5/16 in. Center-to-Center Bar Pull in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 100-
Pick Up Not AvailableNot available in NJ
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in NJ
Product Details
Product Details
- Traditional style adds an easy designer upgrade to any cabinet drawer, cabinet door or furniture piece
- High quality zinc construction for lifelong durability
- Mounting hardware included for quick and easy installation
- Coordinates seamlessly with finishes from popular plumbing and lighting brands
- Complete with limited lifetime warranty against defect in material and craftsmanship
Documents
Specifications
- Center to Center:
- 6-5/16
- Collection:
- Appoint
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1
- Diameter - Base:
- 13/16
- Hardware Type:
- Bar Pull
- Height:
- 1
- Length:
- 7-1/16
- Material:
- Zinc
- Shape:
- Bar
- Style:
- Traditional
- UPC:
- 026634322783
- Width:
- 9/16