This product requires certification to purchase.

7-9/16 in. Center-to-Center Cabinet Pull in Matte Black

Amerock

Appoint 7-9/16 in. Center-to-Center Cabinet Pull in Matte Black

  • Fast #
  • Part #ABP36761FB
  • Item #8525682
  • Manufacturer Part #BP36761FB
3.3 out of 5 Customer Rating
Brand image
Amerock

Appoint 7-9/16 in. Center-to-Center Cabinet Pull in Matte Black

  • Fast #
  • Part #ABP36761FB
  • Item #8525682
  • Manufacturer Part #BP36761FB
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 7-9/16 in (192 mm) Center-to-Center Pull
  • Finished in Matte Black
  • Intricately crafted with precise detail for lifelong beauty and durability
  • Includes mounting hardware: #8-32 x 1 in. and #8-32 x 1-1/2 in. Truss Head Machine Screws
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification
Dimensions & Measurements
Center to Center
7-9/16 in
Depth
1-1/8 in
Diameter - Base
11/16 in
Height
1-1/8 in
Length
8-13/16 in
Package Quantity
Pack of 1
Width
9/16 in
Characteristics & Features
Collection
Appoint
Color Finish Category
Blacks
Color Finish Name
Matte Black
Hardware Type
Cabinet Pull
Material
Zinc
Shape
Bar
Style
Traditional
Warranty & Product Information
UPC
026634238343