This product requires certification to purchase.

8 in. Towel Bar in Brushed Nickel

Amerock

Appoint 8 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #ABH36075G10
  • Item #11535877
  • Manufacturer Part #BH36075G10
4.2 out of 5 Customer Rating
Brand image
Amerock

Appoint 8 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #ABH36075G10
  • Item #11535877
  • Manufacturer Part #BH36075G10
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Stainless steel construction
  • Coordinates seamlessly with styles and finishes from major faucet brands
  • 8 in towel bar with an overall length of 9-7/8 in
  • Traditional design
  • Mounting hardware included
  • 8-inch hand towel bar offers a designer inspired alternative to the standard towel ring
  • Pair with matching cabinet knobs and pulls from the Amerock Appoint collection for an effortless designer hardware look
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Requires Certification
Dimensions & Measurements
Height
2-15/16 in
Length
8 in
Width
9/16 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Appoint
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Material
Zinc, Stainless Steel
Number of Bars
1
Warranty & Product Information
ADA Compliant
No
Application
Residential
UPC
026634353510