This product requires certification to purchase.

Single Robe Hook in Chrome

Amerock

Appoint Single Robe Hook in Chrome

  • Fast #
  • Part #ABH3607026
  • Item #9630755
  • Manufacturer Part #BH3607026
5 out of 5 Customer Rating
Brand image
Amerock

Appoint Single Robe Hook in Chrome

  • Fast #
  • Part #ABH3607026
  • Item #9630755
  • Manufacturer Part #BH3607026
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 60
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Timeless traditional style and intricate craftsmanship easily upgrades any bath
  • Coordinates seamlessly with styles and finishes from major faucet brands
  • Pair with matching cabinet knobs and pulls from the Amerock Appoint collection for an effortless designer hardware look
  • Includes mounting hardware, instructions and mounting template for easy installation
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Complete the look with matching bath accessories from the Appoint collection
  • Requires Certification

Documents

Dimensions & Measurements
Base Plate Height
1-7/8 in
Height
2-1/2 in
Length
1-3/8 in
Width
11/16 in
Characteristics & Features
Collection
Appoint
Color Finish Category
Chromes
Color Finish Name
Chrome
Material
Zinc
Number of Hooks
1
Warranty & Product Information
ADA Compliant
No
Application
Residential
UPC
026634309593