This product requires certification to purchase.

Square Closed Towel Ring in Brushed Nickel

Amerock

Appoint Square Closed Towel Ring in Brushed Nickel

  • Fast #
  • Part #ABH36072G10
  • Item #9630828
  • Manufacturer Part #BH36072G10
3.3 out of 5 Customer Rating
Brand image
Amerock

Appoint Square Closed Towel Ring in Brushed Nickel

  • Fast #
  • Part #ABH36072G10
  • Item #9630828
  • Manufacturer Part #BH36072G10
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Timeless traditional style and intricate craftsmanship easily upgrades any bath
  • Coordinates seamlessly with styles and finishes from major faucet brands
  • Pair with matching cabinet knobs and pulls from the Amerock Appoint collection for an effortless designer hardware look
  • Includes mounting hardware, instructions and mounting template for easy installation
  • Complete with limited lifetime warranty against defect in material and craftsmanship
  • Complete the look with matching bath accessories from the Appoint collection
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
1-7/8 in
Base Plate Width:
1-7/8 in
Collection:
Appoint
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
7-1/16 in
Hardware Included:
Yes
Height:
2-1/2 in
Length:
6-5/16 in
Material:
Zinc, Aluminum
Ring Type:
Closed
Shape:
Square
UPC:
026634308510
Width:
7-1/16 in