Square Closed Towel Ring in Matte Black
Appoint Square Closed Towel Ring in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 20-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Timeless traditional style and intricate craftsmanship easily upgrades any bath
- Coordinates seamlessly with styles and finishes from major faucet brands
- Pair with matching cabinet knobs and pulls from the Amerock Appoint collection for an effortless designer hardware look
- Includes mounting hardware, instructions and mounting template for easy installation
- Complete with limited lifetime warranty against defect in material and craftsmanship
- Complete the look with matching bath accessories from the Appoint collection
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1-7/8
- Collection:
- Appoint
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-1/2
- Diameter:
- 7-1/16
- Hardware Included:
- Yes
- Height:
- 2-1/2
- Length:
- 6-5/16
- Material:
- Zinc, Aluminum
- Projection:
- 2-1/2
- Ring Type:
- Closed
- Shape:
- Square
- UPC:
- 026634309630
- Width:
- 7-1/16